Shop All Depressed Center Wheels
Weiler
4" x 1/4" TIGER ZIRC Type 27 Grinding Wheel Z24T 5/8 A.H.
Mfr # 58069
Zoro # G800942453
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58069
- Zoro # G800942453
- UPC # 12382580698
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Zirc 4 inch type 27 grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat profile with depressed center allows for a wide range of grinding angles (0-45°). 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a grinder. The 5/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO, 36 Grit (62411)
- DRILL AMERICA 1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC1)
- UNITED ABRASIVES/SAIT SAIT 06384 Pipeline/Stringer Bead Brushes (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06384)
- PORTER-CABLE 9" 120g H&L drywall pad with 5 abrasive discs (79120-5)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56474)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- Weiler Depressed Center Wheels