Shop All Depressed Center Wheels
Weiler
4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H.
Mfr # 57074
Zoro # G900942391
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 57074
- Zoro # G900942391
- UPC # 12382570743
- Country of Origin United States
- Category Depressed Center Wheels
Description
Weiler Tiger aluminum oxide 4 inch type 27 depressed center grinding wheels deliver the right combination of performance and value when grinding steel and other metals. TFlat profile with depressed center allows for a wide range of grinding angles (0-45°). The 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a grinder.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding sheets, 400-Grit (Micro Fin, PK5 (DND911400H05G)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- 3M Quick Change Disc, AlO, 3in, 36G, TSM, PK50 (7000148150)
- WEILER 7/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length (21112)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56277)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56457)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- Weiler Depressed Center Wheels