Shop All Cut-Off Wheels
Weiler
4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H.
Mfr # 57070
Zoro # G400942570
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Thickness 0.035 in
- Overall Length 4 in
- Max. RPM 19100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 57070
- Zoro # G400942570
- UPC # 12382570705
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 4 in |
Width | 4 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.035 in |
Max. RPM | 19100 |
Application | Cutting; Fabrication |
Color | Black |
Compatible Tool | Die Grinder |
Hardness | T |
Material Application | Steel; Stainless Steel |
Description
Dual reinforcement for long life cutting applications. Thin cutting wheels deliver accurate, clean cuts. Used with die grinder and right angle air die grinder. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. (66243529183)
- UNITED ABRASIVES/SAIT Flap DiscCerT2745x5811 40xPK10 (70961)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63187)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- WEILER CW, 6" x 0.040" x 7/8", A60T, TYP1 (56282)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58013)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- Weiler Cut-Off Wheels