Shop All Fiber Discs
Weiler
4 Wolverine AO RFD 50AO Grit 5/8 Arbor Hole
Mfr # 59493
Zoro # G700942553
product price: $0.59
/ea
Sold in multiples of 25 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50
- Max. RPM 15000
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59493
- Zoro # G700942553
- UPC # 12382594930
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 |
Max. RPM | 15000 |
Color | Brown |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Performance Level | Value |
Material Application | Steel |
Compatible Tool | Right Angle Grinder |
Description
Weiler Wolverine premium aluminum oxide 4 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 1-1/2x1/4 in., Type 1 (08411)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- WEILER 4-1/2 Wolverine AO RFD 80AO Grit 5/8-11 UNC (59977)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4 Wolverine AO RFD 80AO Grit 5/8 Arbor Hole (59495)
- WEILER 5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59503)
- WEILER 5 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59701)
- WEILER 7 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59521)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 60G, PK25 (69957398008)
- Weiler Fiber Discs