Shop All Wire Wheel Brushes
Weiler
4" Wire Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17923
Zoro # G600711877
Sold in multiples of 10 for $173.90
$173.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Face Width 9/16 in
- Wire Dia. 0.014 in
- Overall Length 3.7 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17923
- Zoro # G600711877
- UPC # 12382179236
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 9/16 in |
Wire Dia. | 0.014 in |
Overall Length | 3.7 in |
Trim Length | 1-1/4 in |
Height | 2.3 in |
Width | 3.7 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 4" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pad#0000 12Pk (10120000)
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7836xPK25 (27500)
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- ALC Hose, 5/8" ID Port, 10 ft. x 3/8" ID (40111)
- WEILER 3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17453)
- WEILER 4" Narrow Crimped Wire Wh (00104)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8" Arbor Hole (1775)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- Weiler Wire Wheel Brushes