Shop All Wire Wheel Brushes
Weiler
4" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem
Mfr # 17982
Zoro # G100712107
Sold in multiples of 10 for $232.90
$232.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 17982
- Zoro # G100712107
- UPC # 12382179823
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1in, 80G, TS, PK100 (66261138607)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X 5/8"-11" (13D304)
- PFERD 1/2" Pilot End Brush - .004 SS Wire, 1/4 Shaft, 1/8 Pilot Dia. (83188)
- WEILER 3" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole (8274)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Wire Fill, 5/8"-11 UNC (8926)
- WEILER 1" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26015)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- Weiler Wire Wheel Brushes