Shop All Paint Brushes
Weiler
4" Vortec Pro Chip & Oil Brush, Black Bristle, 2" Trim Len
Mfr # 40166
Zoro # G100715849
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40166
- Zoro # G100715849
- UPC # 12382401665
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Brush Style | Chip Brush |
Description
Brushes provide lasting, efficient service at minimal cost. 2 in trim length. 11/16 in brush thickness. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 5 Gal Clear Okon, W-2 Water-Repellent Sealer Porous Surface (OK920)
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- WOOSTER 4" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- WEILER 2 1/2" Angled Sash Brush Polystyrene/ Nylon Bristle (40011)
- WEILER 2" Varnish Brush China Bristle Bristle (40089)
- WEILER FLAT SINGLE STROKE MARKING BRUSH, 3/4 in OX HAIR BRUSH (41020)
- WEILER 3" Varnish Brush Polystyrene/ Nylon Bristle (40060)
- WEILER 2-1/2" Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40182)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- PRO SOLUTIONS 2 in. Ang Std (21220)
- Weiler Paint Brushes