Shop All Flap Discs
Weiler
4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 80Z, 5/8"
Mfr # 50505
Zoro # G900942582
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4 in
- Grit 80
- Max Operating Speed 15000 RPM
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50505
- Zoro # G900942582
- UPC # 12382505059
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4 in |
Height | 0.5 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 15000 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 80 X-wt, 100/pk (7100127589)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93122)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- REX CUT Fusion Flap Disc 4 1/2 x 5/8-11 T29 Fusi (894003)
- Weiler Flap Discs