Shop All Flap Discs
Weiler
4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"
Mfr # 50593
Zoro # G200942046
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4 in
- Grit 40
- Max Operating Speed 15000 RPM
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50593
- Zoro # G200942046
- UPC # 12382505936
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4 in |
Height | 0.5 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 15000 RPM |
For Use With | Right Angle Grinder |
Color | Blue |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Maximum Aggression and Long Life. Smooth grinding action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUNDERBLAST Blast Hose, 1-1/2In x 50ft, 4PLY (011-4242-0151)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (7100076936)
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50824)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- Weiler Flap Discs