Shop All Wire Wheel Brushes
Weiler
4" Stem-Mounted Knt Wire Wheel, .020
Mfr # 17689
Zoro # G0768367
product price: $25.65
/ea
Sold in multiples of 5 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17689
- Zoro # G0768367
- Country of Origin United States
- Category Wire Wheel Brushes
Details
Material | Steel |
Item | 4In. Stem-Mounted Knt Wire Wheel, .020 |
Description
4In. Stem-Mounted Knt Wire Wheel, .020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- MIRKA Coarse Cut, Grip Disc, 3", P40, PK50 (40-608-040)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23322)
- BIG HORN 20 Piece Diamond Burr Set (19401)
- WEILER 8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole (8395)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- WEILER Utility Kit, 5 PC (97418)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- Weiler Wire Wheel Brushes