Shop All Wire Wheel Brushes
Weiler
4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem
Mfr # 17691
Zoro # G0604725
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size 1/4" Shank
- Material Stainless Steel
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17691
- Zoro # G0604725
- UPC # 123821769144
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/4" Shank |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.014" |
Face Width | 1/2 in |
Trim Length | 7/8" |
Shank Size | 1/4" |
Brush Dia. | 4" |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.014 in |
Shank Length | 1/4 in |
Details
Mounting Type | Shank |
Max. RPM | 20,000 |
Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Stainless Steel |
Item | Wire Wheel Brush |
For Use With | Die Grinders |
Abrasive Material | Stainless Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Compatible Tool Type | Die Grinder |
Operating Speed - Maximum | 20,000 RPM |
Primary Material Application | Stainless Steel |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Primary Material Application Stainless Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 28041 Aluminum Oxide Bench Wheel (Grade A60X) 10" x 1" x 1-1/4", 1-Pack (28041)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- VSM Abrasive Belt, 100 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 100 Grit, Fine, Aluminum Oxide (1833)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- WEILER 3" Narrow Face Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole (00234)
- WEILER 4 in NARROW FACE CRIMPED WIRE WHEEL (00144)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (1175)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93002)
- WEILER 3" Wire Wheel, .0118" Steel Fill, 1/4" Stem (17616)
- WEILER 2-1/2" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15523)
- UNITED ABRASIVES/SAIT SAIT 06461 Threaded Regular Twist Knot Wheels (Stainless Steel), 4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06461)
- Weiler Wire Wheel Brushes