Shop All Wire Wheel Brushes
Weiler
4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem
Mfr # 17969
Zoro # G200711604
product price: $16.69
/ea
Sold in multiples of 10 for $166.90
$166.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 15000
- Overall Length 3.9 in
- Face Width 9/16 in
- Wire Dia. 0.014 in
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 17969
- Zoro # G200711604
- UPC # 12382179694
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 3.9 in |
Face Width | 9/16 in |
Wire Dia. | 0.014 in |
Trim Length | 1-5/16 in |
Width | 3.95 in |
Height | 1.6 in |
Details
Max. RPM | 15000 |
Application | Manufacturing |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 4" Stem-Mounted Crimped Wire Radial Wheel provides a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel. Side plates for a shorter trim length and more controlled brushing action. The permanently-attached 1/4 in stem are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. Side plates for a shorter trim length and more controlled brushing action in a stem-mounted crimped wire wheel. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 80, TR (66261008821)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Med (61463687005)
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687160)
- WEILER 3" Small Diameter Tampico Wheel Brush, 1/2" Arbor Hole (17453)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 10" (90862)
- WEILER 2-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17962)
- WEILER 2-1/2" Wire Wheel, .014" Stainless Steel Fill, 1/4" Stem (17935)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (93030)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- NORTON CLIPPER WIRE WHEEL BRSH BRSS, 6PK (70184609158)
- Weiler Wire Wheel Brushes