Shop All Wire Wheel Brushes
Weiler
4" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole
Mfr # 8314
Zoro # G200712366
product price: $41.59
/ea
Sold in multiples of 10 for $415.90
$415.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Overall Length 4 in
- Face Width 1/2 in
- Trim Length 7/8 in
- Wire Dia. 0.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8314
- Zoro # G200712366
- UPC # 12382083144
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 4 in |
Face Width | 1/2 in |
Trim Length | 7/8 in |
Wire Dia. | 0.020 in |
Width | 4 in |
Height | 0.7 in |
Details
Max. RPM | 20000 |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 3" (7200015)
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- PFERD Microabrasive Alu. Oxide Tube Brush - .165 Dia., 5" OAL (84078)
- 3M Disc Sanding Power 5In 120Grit (27259)
- WEILER 6" Narrow Face Wheel, .0118" Brass Fill, 5/8"-1/2" Arbor Hole (1475)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (93450)
- WEILER 8" Wide Face Crimped Wire Wheel .006" Steel Fill 2" Arbor Hole (3110)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER Utility Kit, 5 PC (97418)
- AMPCO SAFETY TOOLS Knot Wire Wheel Wire Brush, Threaded Arbor (WB-40KT)
- Weiler Wire Wheel Brushes