Shop All Wire Wheel Brushes
Weiler
4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8"-1/2"
Mfr # 8045
Zoro # G100711599
product price: $21.85
/ea
Sold in multiples of 10 for $218.50
$218.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8045
- Zoro # G100711599
- UPC # 12382080457
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications.5/8"-1/2" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- MERIT Quick Change Sand Disc, 2In, 320G, TR, PK100 (69957399716)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A120 (624141000)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685610)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97805)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER Burr-Rx 12" Crimped Filament Wheel Brush, .055/80CG Fill, 2" (86134)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 4" (90859)
- DYNABRADE Dynabrade DYN-92248 0.5 in. Dynazip Coarse Wire Wheel (DYN-92248)
- Weiler Wire Wheel Brushes