Shop All Wire Wheel Brushes
Weiler
4" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole
Mfr # 8294
Zoro # G100712084
product price: $42.29
/ea
Sold in multiples of 10 for $422.90
$422.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Food & Pharma; Automotive
- Trim Length 7/8 in
- Face Width 1/2 in
- Fill Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8294
- Zoro # G100712084
- UPC # 12382082949
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 7/8 in |
Face Width | 1/2 in |
Wire Dia. | 0.014 in |
Overall Length | 4 in |
Width | 4 in |
Height | 0.75 in |
Details
Max. RPM | 20000 |
Application | Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Food & Pharma; Automotive |
Fill Material | Stainless Steel |
Works With | Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder |
Material Application | Stainless Steel; Aluminum; High-Nickel Alloys; Inconel; Titanium |
Description
Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Brush, 0.010" dia. Wire, Nylon (66254442967)
- HD 3M30126 Scotch-Brite Radial Bristle Discs; 80 Grit (3M30126)
- VSM Abrasive Belt, 120 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (101650)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 12" (93834)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- WEILER Burr-Rx 10" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86130)
- WEILER 1-1/2" Wire Wheel, .006" Stainless Steel Fill, 1/4" Stem (17930)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER 8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20650)
- WEILER 8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole (6490)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 6" (7200067)
- Weiler Wire Wheel Brushes