Shop All Abrasive Bristle Disc and Brushes
Weiler
4" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole
Mfr # 85826
Zoro # G3227781
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.055 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 85826
- Zoro # G3227781
- UPC # 12382858261
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.055 in |
Bristle Trim Length | 1-1/2 in |
Height | 2.05 in |
Width | 3.95 in |
Length | 3.95 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2500 |
Application | Aerospace; Automotive; Fabrication; Foundry; Gear; Manufacturing |
For Use With | CNC/Milling/Automatic Machine |
Performance | High-Performance |
Material Application | Aluminum; Brass; Bronze; Cast Iron; Copper; High-Nickel Alloys; Steel; Stainless Steel; Ceramic; Tile Soft |
Description
Manufacutred Using a Tufted Filament Configuration. Longer trim length provides increased aggression, greater comformability and longer product life. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 180G (63087)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- HUTCHINS MANUFACTURING PAD 2-3/4"-16 PSA F/3800 (HU1802)
- WEILER Burr-Rx 2" Maximum Density Miniature Disc Brush .055/80CG Crimped Fill (85733)
- WEILER 3" Nylox Disc Brush Rectangular Filament 120SC Fill 7/8" Arbor Hole (85786)
- WEILER 6" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85852)
- WEILER 3-1/2" Nylox Cup Brush .035/180SC Crimped Fill 5/8"-11 UNC Nut (14413)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708559 (708559)
- Weiler Abrasive Bristle Disc and Brushes