Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 134
Zoro # G200712427
product price: $17.85
/ea
Sold in multiples of 2 for $35.70
$35.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 12500
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
- Fill Material Steel
- Wire Dia. 0.012 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 134
- Zoro # G200712427
- UPC # 12382001346
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.012 in |
Overall Length | 4 in |
Face Width | 1/2 in |
Trim Length | 7/8 in |
Width | 4 in |
Height | 0.85 in |
Details
Max. RPM | 12500 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 1/2in W (88395)
- DRILLCO SL-3NF, SOLID CARB BUR ALU CUT -7000LAL (7LAL124)
- DEDECO SUNBURST POINT 3/32"ASSORTMENT (S/C) 12/KIT (2320)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56180)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (96144)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 1-1/4" Arbor Hole (8879)
- WEILER 6" Crimped Filament Nylox Wheel .022/120SC Fill 2" Arbor Hole (83011)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- Weiler Wire Wheel Brushes