Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8"
Mfr # 31124
Zoro # G300711726
product price: $29.29
/ea
Sold in multiples of 2 for $58.58
$58.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 120
- Trim Length 7/8 in
- Fill Material Abrasive Nylon
- Overall Length 3.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31124
- Zoro # G300711726
- UPC # 12382311247
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 7/8 in |
Overall Length | 3.95 in |
Face Width | 1/2 in |
Wire Dia. | 0.040 in |
Width | 4 in |
Height | 0.45 in |
Details
Max. RPM | 6000 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Grain Type | Silicon Carbide |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 100 Grit (71-31655W)
- AMERICAN ABRASIVE SUPPLY Plastic Grit Urea, 25lb., 20-30 Mesh (PLU203025)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- WEILER 2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17609)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- WEILER 3" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17978)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (93391)
- WEILER 1-3/4" Wire Wheel, .008" Stainless Steel Fill, 1/4" Stem (17608)
- WEILER 2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole (16853)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93831)
- Weiler Wire Wheel Brushes