Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 5/8"-1/2"
Mfr # 31265
Zoro # G300711894
product price: $31.89
/ea
Sold in multiples of 2 for $63.78
$63.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Grit 180
- Wire Dia. 0.035 in
- Application Aerospace
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31265
- Zoro # G300711894
- UPC # 12382312657
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.035 in |
Overall Length | 4 in |
Face Width | 5/8 in |
Trim Length | 1 in |
Width | 4.05 in |
Height | 0.8 in |
Details
Max. RPM | 6000 |
Grit | 180 |
Application | Aerospace |
Fill Material | Abrasive Nylon |
Grain Type | Silicon Carbide |
Description
High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Aluminum Oxide, KK711X (54832)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- WEILER 4" Narrow Face Crimped Wire Wheel, .006" Fill, 1/2"-3/8" Arbor Hole (154)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 7" (93490)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94104)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- Weiler Wire Wheel Brushes