Shop All Wire Wheel Brushes
Weiler
4" Narrow Face Crimped Wire Wheel .0118" Steel 5/8"-1/2" Arbr Hole
Mfr # 00135
Zoro # G3151307
product price: $18.79
/pk 2, $9.40/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 5/8"-1/2"
- Material Steel
- Face Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 00135
- Zoro # G3151307
- UPC # 12382001353
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-1/2" |
Face Width | 1/2 in |
Trim Length | 7/8" |
Wire Dia. | 0.0118" |
Abrasive Shank Size | No Shank |
Bristle Trim Length | 7/8 in |
Brush Dia. | 4" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.012 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 |
Material | Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Bench or Handheld Machines |
Bristle Type | Crimped Wire |
Abrasive Material | Steel |
Item | Wire Wheel Brush |
Arbor Hole | 5/8" |
Fill Material | Steel |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Primary Material Application | Carbon Steel |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.012 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 in to 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 7 in Dia, 5/8in Arbor, 40 Grit (05539570542)
- DIABLO Assorted Belt Pack, 3"x24", PK3 (DCB324ASTS03G)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- PASCO Sanding Disc 5-in W x 5-in L 80-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05080V8)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0104" Steel Fill, 3/8" Arbor Hole (15322)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER 10" Crimped Filament Nylox Wheel, .040/80SC Fill, 2" Arbor Hole (83350)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-1/2" (8775)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90779)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- Weiler Wire Wheel Brushes