Shop All Abrasive Bristle Disc and Brushes
Weiler
4" Maximum Density Nylox Disc Brush 80SC Crimped Rectangular Fill
Mfr # 85995
Zoro # G3223992
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.100 x 0.050 in
- Bristle Trim Length 1-1/2 in
- Max. RPM 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 85995
- Zoro # G3223992
- UPC # 12382859954
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.100 x 0.050 in |
Bristle Trim Length | 1-1/2 in |
Width | 4.05 in |
Height | 2.05 in |
Length | 3.95 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 2500 |
Application | Aerospace |
Description
Manufacutred Using a Tufted Filament Configuration. Longer trim length provides increased aggression, greater comformability and longer product life. . . .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50808)
- WEILER 1-1/2" Nylox Power Tube Brush, .040/80SC Fill, 2-1/2" Brush Length (21330)
- SHAVIV Deburring Tool Set, E Series (155-00232)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- WEILER Wire Wheel, 1-1/2"Diameter, Coarse Crimped Wire, 1/4"Round Stem, 20, (WEI36008)
- WEILER 3" Nylox Disc Brush Rectangular Filament 120SC Fill 7/8" Arbor Hole (85786)
- WEILER 2-3/4" Nylox Utility Cup Brush .040/120SC Crimped Fill 1/4" Stem (14404)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 4" Nylox Disc Brush Crimped Filament .040/80SC Fill 7/8" Arbor Hole (85818)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708559 (708559)
- Weiler Abrasive Bristle Disc and Brushes