Shop All Wire Cup Brushes
Weiler
4" Crimped Wire Cup Brush .020" Bronze Fill 5/8"-11 UNC Nut
Mfr # 14616
Zoro # G3231336
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max RPM. 10200
- Trim Length 1-3/8 in
- Fill Material Bronze
- Wire Dia. 0.020 in
- Overall Length 3.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 14616
- Zoro # G3231336
- UPC # 12382146160
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Trim Length | 1-3/8 in |
Wire Dia. | 0.020 in |
Overall Length | 3.85 in |
Height | 3.2 in |
Width | 3.7 in |
Details
Max RPM. | 10200 |
Fill Material | Bronze |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 4" Crimped Wire Cup Brush provides very flexible brushing action and the most consistent performance for demanding light-duty cleaning applications. 5/8"-11 threaded nut for use on right angle grinders. For light to medium duty, general purpose applications. Suitable for right angle grinder. . . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wire Wheel 4" x 5/8-11" CRIMPED CUP BRUSH (655209000)
- ECONOLINE Siphon Feed Air Jet (201383)
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- WEILER 3" Wire Wheel, .014" Steel Fill, 1/4" Stem (17917)
- WEILER Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem (7726)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (36231)
- WEILER 4" Crimped Wire Cup Brush .0118" Steel Fill 5/8"-11 UNC Nut (14016)
- WEILER Single Row Cup Wire Brush, Threaded Arbor (90853)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12856)
- WEILER Wolverine 3" Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36238)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- Weiler Wire Cup Brushes