Shop All Paint Brushes
Weiler
4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle
Mfr # 40076
Zoro # G000715895
product price: $1.35
/ea
Sold in multiples of 10 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 40076
- Zoro # G000715895
- UPC # 12382400767
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Brush Style | Chip Brush |
Description
Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- CABOT Semi-Solid Exterior Stain, Neutral Base, 1 Gal. (140.0001106.007)
- WOOSTER 2-Pk Conversn Tips R042 (00R0420000)
- LINZER Roller Paint Kit 11Pc (RS 411 0900)
- WEILER 3" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40070)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- WEILER 2" Stencil Brush, China Bristle, 1-3/4" Trim Len (40082)
- WEILER 2" Vortec Pro Chip & Oil Brush White Bristle 1-3/4" Trim L Wood Handle (40181)
- WEILER 1" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40161)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- ZORO SELECT 2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX2)
- Weiler Paint Brushes