Shop All Wire Wheel Brushes
Weiler
4" Cable Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole
Mfr # 8534
Zoro # G000711729
product price: $22.19
/ea
Sold in multiples of 10 for $221.90
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Wire Dia. 0.020 in
- Overall Length 4 in
- Application Deburing, Surface Prep, Finish & Cleaning
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8534
- Zoro # G000711729
- UPC # 12382085346
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.020 in |
Overall Length | 4 in |
Trim Length | 7/8 in |
Face Width | 1/4 in |
Width | 4 in |
Height | 0.45 in |
Details
Max. RPM | 20000 |
Application | Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Steel |
Material Application | Steel |
Description
Weiler 4" Cable Twist Knot Wire Wheel Brush provides maximum brushing action with minimal flexibility. Ideal for demanding cleaning and coating removal applications on relatively smooth surfaces. 1/2"-3/8" arbor hole for use on right angle grinders. provide maximum brushing action with minimal flexibility;ideal for demanding cleaning and coating removal applications on relatively smooth surfaces. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Cu Center, 2", .040" dia., 80G, CX (35520)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK3 (07660768156)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815FXL)
- WEILER ROUGHNECK MAX 4" Stringer Bead Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13138)
- WEILER 2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 1/2"Arbor Hole (17543)
- WEILER 1" Miniature Wire Wheel, .003" Steel Fill, 1/8" Stem (26012)
- WEILER 4" Wire Radial Wheel, .008" Stainless Steel Fill, 1/4" Stem (17981)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- WEILER 6" Narrow Face Wheel, .008" Steel Fill, 5/8"-1/2" Arbor Hole (1045)
- GATOR FINISHING 4 in. Coarse Wire Wheel (241498)
- Weiler Wire Wheel Brushes