Shop All Paint Brushes
Weiler
#4 Artist Paint Brush, Red Sable Bristle, Wood Handle
Mfr # 41003
Zoro # G3572856
product price: $7.79
/ea
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #4
- Basic Bristle Material Natural
- Bristle Material Red Sable
- Basic Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 41003
- Zoro # G3572856
- Country of Origin Thailand
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Basic Handle Material | Wood |
Handle Material | Wood |
Bristle Stiffness | Soft |
Brush Thickness | 1/16 in |
Basic Coating Type | All Paints and Coatings |
Description
Paint Brush, Brush Style Artist, Brush Size #4, Bristle Stiffness Soft, Basic Handle Material Wood, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Gloss, Pumpkin Orange, 12 oz (K05532007)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- WOMBAT PORTAPAINT Paint Roller Frame, Custom, Thermoplastic Handle, 3" Rollers (5061)
- RUST-OLEUM Epoxy Activator and Finish Kit, OSHA Safety Blue, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248291)
- WEILER 4 11/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40019)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- WEILER Weiler 804-40161 1 in. Vortec Pro Chip & Oil Brush; Pack of 30 (804-40161)
- WEILER 2" Varnish Brush Polyester Bristle (40109)
- WEILER 2" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle (40002)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221-2 1/2)
- Weiler Paint Brushes