Shop All Depressed Center Wheels
Weiler
4-1/2"x1/8" Wolverine Type 27 Cut/Grind Combo Wheel A24T 5/8"-11 Nut
Mfr # 56429
Zoro # G1956549
original price:
$3.09
7% off
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
- Grade A24T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56429
- Zoro # G1956549
- UPC # 123825642924
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 UNC Nut |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,300 RPM |
Grade | A24T |
Maximum Operating Speed | 13,300 RPM |
Grit | 24 |
Overall Thickness | 0.125 in |
Description
Cutting Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.125 in, Maximum Operating Speed 13,300 RPM, Grade A24T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 6" dia. (7000000731)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 5"x.045"x7/8" (66252843209)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- WEILER 6 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58330)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843192)
- Weiler Depressed Center Wheels