Shop All Depressed Center Wheels
Weiler
4-1/2"x1/4" Wolverine Type 27 Grinding Wheel A24R 7/8" A.H.
Mfr # 56464
Zoro # G1956530
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56464
- Zoro # G1956530
- UPC # 123825646434
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,300 RPM |
Grade | A24R |
Overall Thickness | 0.25 in |
Maximum Operating Speed | 13,300 RPM |
Grit | 24 |
Description
Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.25 in, Maximum Operating Speed 13,300 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TS (66261009185)
- BRUSH RESEARCH MANUFACTURING 312S14C 3-1/2" Dia. Copper Center Wheel, .014 SS, 1/2" Arbor Hole, 1.312 Trim, .625 Face Width (C312S14C)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- WEILER 4-1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58325)
- WEILER 9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58082)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B500)
- Weiler Depressed Center Wheels