Shop All Depressed Center Wheels
Weiler
4-1/2"x1/4" Wolverine Type 27 Grinding Wheel A24R 5/8"-11 Nut
Mfr # 56454
Zoro # G1956558
original price:
$3.18
15% off
new price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56454
- Zoro # G1956558
- UPC # 123825645444
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 UNC Nut |
Diameter | 4 1/2 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,300 RPM |
Grade | A24R |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.25 in |
Grit | 24 |
Description
Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.25 in, Maximum Operating Speed 13,300 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 4 1/2'' X 1/4'' X 7/8'' Pk10 (08X450)
- UNITED ABRASIVES/SAIT SAIT 76316 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit (76316)
- BRUSH RESEARCH MANUFACTURING CT3 3" Dia. Copper Center Wheel, Tampico, 1/2" Arbor Hole, 1.062 Trim, .375 Face Width (CT3)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/4"x5/16"x3/4" (01V045)
- WEILER Weiler 804-56454 4-.50 in. X .25 in. Type 27 Grinding Wheel; A24R; .63 in.-11 A.H (804-56454)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58074)
- WEILER 4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 (58216)
- WEILER 9" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58234)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730030)
- Weiler Depressed Center Wheels