Shop All Cut-Off Wheels
Weiler
4-1/2"x.045" Wolverine Type 1 Cut-Off Wheel A60T 7/8" A.H.
Mfr # 56281
Zoro # G1945428
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56281
- Zoro # G1945428
- UPC # 123825628164
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Wheel Type | Type 1 |
Overall Thickness | 0.045 in |
Maximum Operating Speed | 13,300 RPM |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN180)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- 3M Rotary Flap Peen Assembly, 1x2in, PK5 (7000000787)
- WEILER 9" x 1/16" TIGER AO Type 27 Cutting Wheel, A60T, 7/8" A.H. (57047)
- WEILER 6" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58302)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58310)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- WEILER CW, 7" x 0.060" x 7/8", A60T, Type 1 (57023)
- WEILER 7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H. (58103)
- DEWALT 4-1/2" x .045" x 7/8" T1 XP CER Cut-Off Wheel (DWA8951F)
- Weiler Cut-Off Wheels