Shop All Cut-Off Wheels
Weiler
4-1/2"x.045" TIGER ZIRC Type 1 Cut-Off Wheel Z60T 7/8" A.H.
Mfr # 58000
Zoro # G4600639
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 4 1/2 in
- Thickness 0.045 in
- Max. RPM 13,300 RPM
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58000
- Zoro # G4600639
- UPC # 123825800010
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 4 1/2 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Maximum Operating Speed | 13,300 RPM |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 2 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP56)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 80 Grit (71-10916HEW)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61107)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- WEILER CUTOFF WHEEL 3"" X 1/16"" (36537)
- WEILER 5" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58067)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- UNITED ABRASIVES/SAIT SAIT 23069 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23069)
- Weiler Cut-Off Wheels