Shop All Flap Discs
Weiler
4-1/2In. Tiger Disc Abrasive Flap Disc
Mfr # 50564
Zoro # G3587486
original price:
$8.48
29% off
new price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50564
- Zoro # G3587486
- UPC # 12382505646
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Disc Type | Type 29 |
Grit | 60 |
Series | Tiger(R) |
Item | 4-1/2In. Tiger Disc Abrasive Flap Disc |
Operating Speed (RPM) | 13000 RPM |
Description
4-1/2In. Tiger Disc Abrasive Flap Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Spiral Brush, 3/4 dia. (66252838832)
- 3M Cloth Belt 341D, 2inx60 in P180 X-weight (341D)
- GORDON BRUSH 1-1/16" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50265)
- UNITED ABRASIVES/SAIT Ceramic6in100XVac6HookandLoop50PK (36331)
- WEILER Flap Disc, 4-1/2 in.x60Grit, 7/8,13000 RPM (98924)
- WEILER Mandrel, Flap Disc (97632)
- WEILER Type S Hub Pad + Mandrel for Blending Discs and Bobcat Flap Discs 3" (60509)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 7/8" (50524)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 7/8 Z40 T-29 (MAX4540ZG)
- Weiler Flap Discs