Shop All Cut-Off Wheels
Weiler
4-1/2" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut
Mfr # 58066
Zoro # G000942307
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.6 in
- Max. RPM 13300
- Overall Length 4-1/2 in
- Width 4-1/2 in
- Application Cutting; Pipeline; Multi-Pass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58066
- Zoro # G000942307
- UPC # 12382580667
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Overall Length | 4-1/2 in |
Width | 4-1/2 in |
Details
Thickness | 0.6 in |
Max. RPM | 13300 |
Application | Cutting; Pipeline; Multi-Pass |
Material Application | Steel |
Compatible Tool | Right Angle Grinder |
Performance Level | Max Performance |
Description
Weiler’s 4.5 inch Tiger Mech Wheels are designed for notching applications on mechanical pipe welds. These max-performance wheels are thinner than standard pipe notching wheels, allowing the operator to grind the bead without widening or scarring the bevel.
Don’t settle for cutting wheels that work just OK because they fit. Tiger Mech wheels are specifically designed to grind starts and stops on J and K bevels, delivering optimal performance on mechanical welded pile applications. Designed to Fit – Tiger Mech reaches the bead without widening the bevel. Optimized Performance – Designed specifically to grind starts and stops on J and K bevels. Superior Life & Cut – A blend of Zirconia Alumina and Ceramic grains bite into the bead fast while the strong bond delivers long wheel life. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub. Designed for use on right angle grinders.
Don’t settle for cutting wheels that work just OK because they fit. Tiger Mech wheels are specifically designed to grind starts and stops on J and K bevels, delivering optimal performance on mechanical welded pile applications. Designed to Fit – Tiger Mech reaches the bead without widening the bevel. Optimized Performance – Designed specifically to grind starts and stops on J and K bevels. Superior Life & Cut – A blend of Zirconia Alumina and Ceramic grains bite into the bead fast while the strong bond delivers long wheel life. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub. Designed for use on right angle grinders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle Holder (410461)
- NORTON ABRASIVES Grinding Cone w/Square Tip, 1-1/2 in, PK10 (66253349753)
- WESTWARD Blast Gun, Pressure (10Z920)
- SHAVIV Deburring Tool Set, for Chamfering (90117)
- WEILER 3" x .035" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58342)
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- WEILER 4-1/2 x .045 TIGER ZIRC Type 27 Cutting Wheel Z60T 5/8-11 UNC Nut (58030)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- WEILER 7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H. (58203)
- WEILER 3" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 1/4" A.H. (57066)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401291)
- Weiler Cut-Off Wheels