Shop All Depressed Center Wheels
Weiler
4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut
Mfr # 58090
Zoro # G300942458
product price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58090
- Zoro # G300942458
- UPC # 12382580902
- Country of Origin United States
- Category Depressed Center Wheels
Description
Weiler’s 4.5 inch Tiger Pipeliner Grinding Wheels are designed specifically for pipeline applications. Whether grinding a bead, facing the land, prepping transitions, or fabricating in the yard, this 1/8 inch thick wheel (aka bead grinder, grinder disc) delivers aggressive grinding and reduced chatter throughout the life of the wheel.
Hitting a grinding wheel with a file to make it work is a waste of time, shortens wheel life, but most importantly it’s unsafe. Tiger Pipeliner Grinding Wheels are designed to work right out of the box and continue to dig in throughout the life of the wheel. Operators will no longer feel the need to chip the wheel to get it to bite. Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite. One wheel designed for bead grinding, angle grinding, or facing the land. Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life. Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub.
Hitting a grinding wheel with a file to make it work is a waste of time, shortens wheel life, but most importantly it’s unsafe. Tiger Pipeliner Grinding Wheels are designed to work right out of the box and continue to dig in throughout the life of the wheel. Operators will no longer feel the need to chip the wheel to get it to bite. Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite. One wheel designed for bead grinding, angle grinding, or facing the land. Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life. Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Conditioning Discs, Fine, 3", Blue, PK25 (15099PK)
- FLEX-HONE TOOL BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21424)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4550607)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56477)
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (58056)
- WEILER 6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (58129)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (66253371181)
- Weiler Depressed Center Wheels