Shop All Depressed Center Wheels
Weiler
4-1/2 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11
Mfr # 58216
Zoro # G200942435
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58216
- Zoro # G200942435
- UPC # 12382582166
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Aluminum 4.5 inch type 27 combo wheels are specifically designed for high performance cutting and grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 1.3", P360 Grit, PK10 (8A-600-360)
- MAKITA GrindWheels 4-1/2" (25pk) F/9524NB (MP741423-B-25)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 10"x3/32"x5/8" (66252843248)
- DYNABRADE Disc Pad, Rubber-Face, 1-1/4" (54018)
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- WEILER 6 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58219)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58072)
- WEILER 5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58317)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843193)
- Weiler Depressed Center Wheels