Shop All Depressed Center Wheels
Weiler
4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H.
Mfr # 58225
Zoro # G700942461
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58225
- Zoro # G700942461
- UPC # 12382582258
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Aluminum 4.5 inch type 27 grinding wheels are specifically designed for high performance grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The flat profile with depressed center allows for a wide range of grinding angles (0-45°) with a right angle grinder. Ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/2x5, AO, 46G, Med (66253263145)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- EAZYPOWER Mounted Flat Wire Wheel Brush, 2-1/2" (87106)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER 7 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide (58222)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- WEILER 6 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (58129)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- Weiler Depressed Center Wheels