Shop All Cut-Off Wheels
Weiler
4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut
Mfr # 58206
Zoro # G900942254
Sold in multiples of 10 for $37.50
$37.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58206
- Zoro # G900942254
- UPC # 12382582067
- Country of Origin United States
- Category Cut-Off Wheels
Description
Tiger Aluminum 4.5 inch type 27 depressed center cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The depressed center provides added clearance when working at a constrained angle. Wheel thickness of .045" is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. Small 5/8" - 11 nutted metal hub reduces gouging of the workpiece and allows for 30% more usable surface area of the wheel in addition to providing quick spin-on, spin-off changeover of a standard hub. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 36G, PK25 (66261138562)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 50, TR (66623325015)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162309)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- WEILER 5" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58067)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- WEILER CW, 4" x 1/4" x 3/8", A36TWB (56163)
- GARANT CerRapid cutting disc EXTRA THIN, steel, STAINLESS, Disc Dia: 125mm (563256 125)
- Weiler Cut-Off Wheels