Shop All Fiber Discs
Weiler
4-1/2 Wolverine Zirc RFD 50Z Grit 5/8-11 UNC
Mfr # 62054
Zoro # G600942394
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Zirconia Alumina; Aluminum Oxide
- Abrasive Grit 50
- Max. RPM 13000
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 62054
- Zoro # G600942394
- UPC # 12382620547
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 in |
Height | 0.33 in |
Details
Abrasive Material | Zirconia Alumina; Aluminum Oxide |
Abrasive Grit | 50 |
Max. RPM | 13000 |
Color | Blue |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Performance Level | Value |
Material Application | Steel |
Compatible Tool | Right Angle Grinder |
Description
Weiler Wolverine zirconia alumina 4-1/2 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- DICO PRODUCTS Cushion Sewn Buffng Wheel, 8" dia. x 1/2" (7000245)
- MERIT Quick Change Disc, 2In, 50Grit, TP, PK100 (69957399776)
- WEILER 4-1/2 Wolverine AO RFD 80AO Grit 5/8-11 UNC (59977)
- WEILER 5 Tiger Zirc RFD 24Z Grit 5/8-11 UNC (59901)
- WEILER 4-1/2 Wolverine AO RFD 80Z Grit 7/8 Arbor Hole (59577)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 5/8-11 UNC (60601)
- WEILER 5 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59503)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- Weiler Fiber Discs