Shop All Flap Discs
Weiler
4-1/2" Trim-Kut Grinding Disc 36AO
Mfr # 59403
Zoro # G3587431
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Disc Dia. 4-1/2"
- Grit 36
- Mounting Size 7/8"
- Operating Speed (RPM) 13000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59403
- Zoro # G3587431
- Country of Origin Canada
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Item | Trim-Kut Disc(150Min) |
Operating Speed (RPM) | 13000 RPM |
Description
Trim-Kut Disc(150Min)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940880)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- WEILER Single Spiral Brush, Power, 0.437"dia. (91185)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98104)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51148)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51137)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51321)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC (50810)
- Weiler Flap Discs