Shop All Fiber Discs
Weiler
4-1/2 Tiger Zirc RFD 60Z Grit 7/8 Arbor Hole
Mfr # 59734
Zoro # G700942294
product price: $0.98
/ea
Sold in multiples of 25 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 59734
- Zoro # G700942294
- UPC # 12382597344
- Country of Origin United States
- Category Fiber Discs
Description
Weiler Tiger high performance premium zirconia alumina/ceramic infused 4-1/2 inch resin fiber discs deliver a fast, consistent cut rate. The superior design extends disc life by optimizing grain shedding and promotes cool grinding on steel and stainless steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. A unique blend of self-sharping zirconia alumina and ceramic alumina grains deliver a fast, consistent cut rate. A superior design extends disc life by minimizing grain shedding and promotes cool grinding on steel and stainless. High performance grinding of steel and stainless steel. Long life and fast cut. Ideal for Grinding, Blending, and Finishing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 1/2"X18" (92150)
- DEWALT Grinding Wheel, 4in.x2in.x5/8in.-11 Concr/Msn Gr ind Stl Bked Cup Whl (DW4961)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- WEILER 4-1/2 Wolverine AO RFD 60AO Grit 5/8-11 UNC (59976)
- WEILER 4-1/2 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60401)
- WEILER 5" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59600)
- WEILER 5 Wolverine Zirc RFD 120Z Grit 5/8-11 UNC (62068)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7010299329)
- Weiler Fiber Discs