Shop All Flap Discs
Weiler
4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8"
Mfr # 51200
Zoro # G200942374
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51200
- Zoro # G200942374
- UPC # 12382512002
- Country of Origin United States
- Category Flap Discs
Description
Tiger X 4.5 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur Set, 9 PC (M40588)
- 3M Flap Disc, 5 in Dia, 5/8 in Arbor, 60 Grit (7100243780)
- MIRKA Gold 8" Psa P100 W (23-352-100)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51314)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96359)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 60 Grit (98812)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- Weiler Flap Discs