Shop All Flap Discs
Weiler
4-1/2" Tiger X Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC
Mfr # 51206
Zoro # G100942658
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51206
- Zoro # G100942658
- UPC # 12382512064
- Country of Origin United States
- Category Flap Discs
Description
Tiger X 4.5 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775463)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 80G (73135)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- WEILER 5" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51134)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (95981)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98846)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 7/8 Arbor Hole (51300)
- Weiler Flap Discs