Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 80Z, 7/8"
Mfr # 51163
Zoro # G500942326
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
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
- Brand Weiler
- MFR # 51163
- Zoro # G500942326
- UPC # 12382511630
- Country of Origin United States
- Category Flap Discs
Description
Tiger Paw 4.5 inch high density flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The high density flap design is conformable to irregular surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
The high density flap design is conformable to irregular surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
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
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- GLASS RENU GlassRenu RenuDisks Gray 6 Inch (106-4065)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 7/8" (50651)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8" (31403)
- CGW ABRASIVES Flap Disc, 4x5/8, T27, Z3, Reg, 60G (42104)
- Weiler Flap Discs