Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8"
Mfr # 51162
Zoro # G000942253
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 60
- Max Operating Speed 12000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51162
- Zoro # G000942253
- UPC # 12382511623
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.75 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 12000 RPM |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Tiger Paw 4.5 inch high density flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The high density flap design is conformable to irregular surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
The high density flap design is conformable to irregular surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN Steel Wool Pads #00 12Pk (10121100)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- PROPLUS 7-1/2" x 5-1/4" x 2-1/4" ProPlus HD Grouting & Haze Buffer Sponge (00606)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- WEILER Flap Disc, Type 27, 7in. dia., 36 Grit (98813)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51315)
- WEILER Flap Disc, 4-1/2 in.x80Grit, 7/8,13000 RPM (98925)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 120 Grit (10827AF)
- Weiler Flap Discs