Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8"
Mfr # 51161
Zoro # G000942246
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
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
- Brand Weiler
- MFR # 51161
- Zoro # G000942246
- UPC # 12382511616
- Country of Origin United States
- Category Flap Discs
Description
Tiger Paw 4.5 inch high density flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The high density flap design is conformable to irregular surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
The high density flap design is conformable to irregular surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. Extended life and conformability. . .
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
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 8" (0002229600)
- LASCO FITTINGS MIPT Cut-Off Nipple (M481005)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Med, TR (59382)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- WEILER Abrasive Flap Disc, 3in, 80, Medium (97630)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98104)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 7/8 (98901)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Flat (62278)
- Weiler Flap Discs