Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8"
Mfr # 51108
Zoro # G100942061
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 51108
- Zoro # G100942061
- UPC # 12382511081
- Country of Origin United States
- Category Flap Discs
Description
Tiger Paw 4.5 inch flat flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Dia. HOOK AND LOOP Sanding Disc, Aluminum Oxide, 120G, F-Weight, PK 10 (352097)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- VSM PSA Disc Roll, AO, 60 Grit, 5", Yl, PK100 (149876)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 180G (73154)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- WEILER Arbor Mount Flap Disc, 7in, 80, Medium (96343)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98855)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Flat (62034)
- Weiler Flap Discs