Shop All Flap Discs
Weiler
4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC
Mfr # 51126
Zoro # G900942506
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Max Operating Speed 13000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51126
- Zoro # G900942506
- UPC # 12382511265
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Tiger Paw 4.5 inch conical flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The Type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
The Type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x3/4x1.25, CA, 46G, PK5 (66253044099)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 180 Grit (11139Z56)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- PFERD 5" Diameter PSA Disc - Zirconia Alumina - 60 Grit (47563)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98808)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- PEARL Greenback Zirconia Maxidisc Trimmable Flap Disc 4-1/2 x 5/8-11 Z40 T-29 (MAX4540ZGQ)
- Weiler Flap Discs