Shop All Flap Discs
Weiler
4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC
Mfr # 50105
Zoro # G800942729
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50105
- Zoro # G800942729
- UPC # 12382501051
- Country of Origin United States
- Category Flap Discs
Description
Tiger Ceramic 4.5 inch conical flap discs are designed for maximum performance when grinding aluminum, stainless steel and other hard-to-grind metals. A top coat protects high-value parts stainless steel parts from heat discolorization and also prevents loading on soft alloys like aluminum.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Wheel Brush, 2", 0001163200 (0001163200)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- GORDON BRUSH .190" D SS Filament and SS Stem Single-Spiral brush with Ring Handle (01231)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 80Z, 7/8" (51203)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 5/8"-11 UNC (50113)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- Weiler Flap Discs