Shop All Flap Discs
Weiler
4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC
Mfr # 50104
Zoro # G800942743
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50104
- Zoro # G800942743
- UPC # 12382501044
- Country of Origin United States
- Category Flap Discs
Description
Tiger Ceramic 4.5 inch conical flap discs are designed for maximum performance when grinding aluminum, stainless steel and other hard-to-grind metals. A top coat protects high-value parts stainless steel parts from heat discolorization and also prevents loading on soft alloys like aluminum.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia. (78072775321)
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08F502)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50714)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51165)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399130)
- Weiler Flap Discs