Shop All Flap Discs
Weiler
4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8"
Mfr # 50005
Zoro # G700942157
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 120
- Max Operating Speed 13000 RPM
- Height 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50005
- Zoro # G700942157
- UPC # 12382500054
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 120 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Color | Blue |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Composite Backing That Can Be Trimmed, Exposing More Abrasive Material. Non-marking backing will not damage the work piece resulting in less rework and scrap. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22634)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- DIABLO METAL CUTOFF DSC 6""X7/8"" (DBD060045101F)
- WEILER Flap Disc, 5 in. x 80 Grit, 12000 RPM (98914)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 7/8" (31388)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51161)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (31402)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 5/8-11" (51219)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- Weiler Flap Discs