Shop All Flap Discs
Weiler
4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8"
Mfr # 50004
Zoro # G800942217
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Max Operating Speed 13000 RPM
- Height 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50004
- Zoro # G800942217
- UPC # 12382500047
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.6 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
High material removal, long service life and flexibility; Ideal for working on angle welds. Composite Backing That Can Be Trimmed, Exposing More Abrasive Material. Non-marking backing will not damage the work piece resulting in less rework and scrap. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn (07660788245)
- BRUSH RESEARCH MANUFACTURING BR50008 Butterfly Brush, .500" Diameter, .008 CS Fill. 2.25" Overall Length. Cut For Power (BR50008)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Fine (07M424)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51169)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 40Z, 7/8" (51237)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51321)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER 7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl (51150)
- DEWALT 4-1/2" x 5/8"-11 60g type 27 HP flap disc (DW8357)
- Weiler Flap Discs